T3 Non-IC Mini-Recessed Housing, White

Item #: 0401402
Cat #: 9412-15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Recessed Light; Miniature; Wattage: 20 Watt; Voltage Rating: 12 Volt; Lamp Type: G4 Bi-pin Halogen T3; Number of Lamps: 1; Fixture Finish: White Housing, Clear Lamp; Fixture Material: Aluminum Housing; Height: 3-1/4 In; Diameter: 2-3/4 In; Lamp Included: No; Life Hours: 1500 Hr; Lumens: 320 Lm; Color Temperature: 2900 Deg K

Overview

Recessed Light; Miniature; Wattage: 20 Watt; Voltage Rating: 12 Volt; Lamp Type: G4 Bi-pin Halogen T3; Number of Lamps: 1; Fixture Finish: White Housing, Clear Lamp; Fixture Material: Aluminum Housing; Height: 3-1/4 In; Diameter: 2-3/4 In; Lamp Included: No; Life Hours: 1500 Hr; Lumens: 320 Lm; Color Temperature: 2900 Deg K
Also known as: 9412-15, SEA941215

Specifications

Type: Miniature Recessed
Color: White
Material: Aluminum
Type: Miniature Recessed
Material: Aluminum
Color: White

Customer Reviews

No reviews for this product
(0)