
Power Cord, 30A, 120/240VAC, NEMA L14-30, 20ft. Black
Item #: 0401377
Cat #: PC3020M
UPC: 815181013516
$ 111.97 EA
Company wide:
39
in stock
Documents & Guides
20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Overview
20 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
Heavy duty indoor/outdoor power cord designed for use with manual transfer switches, transfer panels and power inlet boxes. 12 gauge, 4 wire cord provides excellent performance in cold outdoor weather temperatures.
Also known as: 815181013516, PC3020M, RTCPC3020M
Specifications
| Volts AC: | 120, 240 |
| Length: | 20 ft |
| NEMA Configuration: | L14-30R, L14-30P |
| Conductors: | 4 |
| Volts AC: | 120, 240 |
| NEMA Configuration: | L14-30R, L14-30P |
| Length: | 20 ft |
| Conductors: | 4 |