Pistol Handle, 5.7"/145 mm, Red/Yellow

Item #: 0401300

Cat #: OHY145J12

UPC: 417019124373

$ 130.42 EA
Company wide:
2 in stock
Pistol Handle. Handle Length: 5.7"/145 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.

Overview

Pistol Handle. Handle Length: 5.7"/145 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.

OHY145J12 PISTOL HANDLE

Also known as: 417019124373, OHY145J12, ABBOHY145J12

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Red/Yellow
Length: 5.7 in
Type: Pistol Handle, Accessories
Color: Red/Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 5.7 in