Non-Fused Disconnect, 125 Amp, 3-Pole

Item #: 0401295

Cat #: OT160E3

UPC: 662019500089

Company wide:
0 in stock
Documents & Guides
Non-Fused Disconnect, 125 Amp, 3-PoleNon-Fused Disconnect Switch. 125 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.

Overview

Non-Fused Disconnect, 125 Amp, 3-PoleNon-Fused Disconnect Switch. 125 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Integral Lug Kit Included.
Also known as: 662019500089, OT160E3, ABBOT160E3

Specifications

Phase: 3
Poles: 3
Mounting: Base, DIN Rail
Amps: 125
Type: Non-Fused
Phase: 3
Mounting: Base, DIN Rail
Type: Non-Fused
Poles: 3
Amps: 125