3P, Contactor, IEC, 240V AC

Item #: 0401207
Cat #: A9-30-10-80
UPC: 662019880747
Call for price
Company wide:
0 in stock
9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

9 Motor Current Amp, 21 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A9 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: 662019880747, A9-30-10-80, ABBA9301080

Specifications

Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 240
Amps: 9
Poles: 3
Volts AC Control: 240
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 9

Customer Reviews

No reviews for this product
(0)