Pistol Handle, 6.9"/175 mm, Black

Item #: 0401190

Cat #: OHB175J12

UPC: 417019124380

$ 144.92 EA
Company wide:
8 in stock
Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.

Overview

Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.

OHB175J12 PISTOL HANDLE

Also known as: 417019124380, OHB175J12, ABBOHB175J12

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 6.900 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 6.900 in