
Disconnect Switch, 145mm Pistol Handle, NEMA 1/3R/12, Black
Item #: 0401188
Cat #: OHB145J12
UPC: 417019124359
$ 130.42 EA
Company wide:
9
in stock
Documents & Guides
Pistol Handle. Handle Length: 4.9"/145 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Overview
Pistol Handle. Handle Length: 4.9"/145 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
OHB145J12 PISTOL HANDLE
Also known as: 417019124359, OHB145J12, ABBOHB145J12
Specifications
| Type: | Pistol Handle, Accessories |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Color: | Black |
| Length: | 4.900 in |
| Type: | Pistol Handle, Accessories |
| Color: | Black |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Length: | 4.900 in |