Disconnect Switch, 125mm Pistol Handle, NEMA 1/3R/12, Black
Item #: 0401185
Cat #: OHB125J12
UPC: 417019139155
$ 101.15 EA
Company wide:
0
in stock
Documents & Guides
Pistol Handle. Handle Length: 125 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Overview
Pistol Handle. Handle Length: 125 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 12 mm Shafts.
Also known as: 417019139155, OHB125J12, ABBOHB125J12
Specifications
Type: | Pistol Handle, Accessories |
Type: | Pistol Handle, Accessories |
Customer Reviews
No reviews for this product
(0)