Pistol Handle, 2.6"/65 mm, Red/Yellow

Item #: 0401182

Cat #: OHY65J6

UPC: 417019124137

$ 115.93 EA
Company wide:
17 in stock
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 2.6"/65 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

OHY65J6 pistol handle

Also known as: 417019124137, OHY65J6, ABBOHY65J6

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Red/Yellow
Length: 2.600 in
Type: Pistol Handle, Accessories
Color: Red/Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 2.600 in