Pistol Handle, 2.6"/45 mm, Red/Yellow

Item #: 0401180

Cat #: OHY45J6

UPC: 417019124045

$ 101.43 EA
Company wide:
18 in stock
Documents & Guides
Pistol Handle. Handle Length: 2.6"/45 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 2.6"/45 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.
Also known as: 417019124045, OHY45J6, ABBOHY45J6

Specifications

Type: Accessories
Type: Accessories