Pistol Handle, 1.75"/45 mm, Black

Item #: 0401179

Cat #: OHB45J6

UPC: 417019124021

$ 101.43 EA
Company wide:
9 in stock
Pistol Handle. Handle Length: 1.75"/45 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 1.75"/45 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Black pistol handle for use with 6 mm Shafts.

Also known as: 417019124021, OHB45J6, ABBOHB45J6

Specifications

Type: Pistol Handle, Accessories
Length: 1 3/4 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 1 3/4 in
Color: Black