Control Relay, 4NO, 120V AC Coil

Item #: 0401150

Cat #: N22E-84

UPC: 471522010844

$ 176.23 EA
Company wide:
0 in stock
Documents & Guides
Control Relay, Type N Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp. DC Inductive Current: 5 Amp.

Overview

Control Relay, Type N Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp. DC Inductive Current: 5 Amp.
Also known as: 471522010844, N22E-84, ABBN22E84, 3 pole contactor with 120v coil

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Type: Control Relay
Poles: 4
Volts AC Control: 120
Type: Control Relay
Mounting: Panel, DIN Rail
Poles: 4