3P, Contactor, IEC, 120V AC

Item #: 0401076
Cat #: A63-30-11-84
UPC:
$ 783.50 EA
Company wide:
0 in stock
65 Motor Current Amp, 90 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A63 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.

Overview

65 Motor Current Amp, 90 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A63 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC / 1000 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
Also known as: A63-30-11-84, ABBA63301184

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 65
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 65

Customer Reviews

No reviews for this product
(0)