Meter Main, Service Module, Underground Pull Box, 400A, NEMA 3R

Item #: 0401012

Cat #: 3UGPB400R

UPC: 782116008032

$ 4118.59 EA
Company wide:
0 in stock
Documents & Guides
Meter Main, Service Module, Underground Pull Box, 400 Amp, 3-Phase, 120/208 Volt AC, Lug Landing Pads On Line Side and Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, Service Module, Underground Pull Box, 400 Amp, 3-Phase, 120/208 Volt AC, Lug Landing Pads On Line Side and Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116008032, 3UGPB400R, CUT3UGPB400R

Specifications

Phase: 3
Amps: 400
Volts AC: 120/208
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/208
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface