Multimedia Decora Insert, 2-Port, Brown

Item #: 0401002

Cat #: 41642-B

UPC: 078477800584

$ 5.53 EA
Company wide:
49 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Brown.

Overview

Wallplate Insert, Decora, QuickPort, 2-Port, Empty, Box Mount, Color: Brown.

QuickPort Decora Wall Plate Insert, 2-Port, Brown

Also known as: 078477800584, 41642-B, LEV41642B

Specifications

Mounting: Insert
Color: Brown
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Insert
Material: Plastic
Number of Ports: 2
Color: Brown
Gangs: 1