450/900W 120V Utility Infrared Heater

Item #: 0400946

Cat #: FFH912B

UPC: 686334882781

Company wide:
0 in stock
Electric Utility Infrared Heater, 450/900 WTT, 120 V, 8 AMP, 1 PH, Chain Mounting, Dimensions- 17 Length X 6 Width X 4 Height IN, BTU Rating- 3072, FFH Series, Brown Enamel Finish

Overview

Electric Utility Infrared Heater, 450/900 WTT, 120 V, 8 AMP, 1 PH, Chain Mounting, Dimensions- 17 Length X 6 Width X 4 Height IN, BTU Rating- 3072, FFH Series, Brown Enamel Finish
Also known as: 686334882781, FFH912B, TPIFFH912B

Specifications

Wattage: 450, 900
Color: Brown
Volts AC: 120
Length: 17 in
Phase: 1
Mounting: Chain
Standards: California Proposition 65
Wattage: 450, 900
Volts AC: 120
Phase: 1
Standards: California Proposition 65
Color: Brown
Length: 17 in
Mounting: Chain