APP KPFL7075MT MMIII 70W HPS W/FEX.

Item #: 0400943

Cat #: KPFL7075MT

UPC: 781381816748

Company wide:
0 in stock

Overview

APP KPFL7075MT MMIII 70W HPS
Also known as: 781381816748, KPFL7075MT, APPKPFL7075MT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID