Breaker, Molded Case, 225A, 3P, 600V, 250 VDC, 35 kAIC, Type KD

Item #: 0400848

Cat #: KD3225

UPC: 786679349151

$ 7515.56 EA
Company wide:
0 in stock
225 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.

Overview

225 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type KD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Standard Line and Load Terminals.
Also known as: 786679349151, KD3225, CUTKD3225

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 225
Interrupt Rating DC: 35 kA