70W HPS Barn light

Item #: 0400824

Cat #: YLS70

UPC: 019813175713

Company wide:
0 in stock
70W HPS Barn lightBarn Light, 70W HPS, 120V, Photocontrol. Includes: Lamp.

Overview

70W HPS Barn lightBarn Light, 70W HPS, 120V, Photocontrol. Includes: Lamp.
Also known as: 019813175713, YLS70, RABYLS70

Specifications

Mounting: Arm
Type: Barnlight
Wattage: 70
Volts AC: 120
Color: Silver Gray
Light Technology: HID
Mounting: Arm
Wattage: 70
Color: Silver Gray
Type: Barnlight
Volts AC: 120
Light Technology: HID