Main Terminal Box, 800A, 120/240V, 1PH, Aluminum Bus, NEMA 3

Item #: 0400777

Cat #: 1MTB800R

UPC: 786849053055

$ 1644.59 EA
Company wide:
11 in stock
Documents & Guides
Main Terminal Box, 800 Amp, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Main Terminal Box, 800 Amp, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849053055, 1MTB800R, CUT1MTB800R, Main disconnect

Specifications

Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 800
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Type: OH/UG
Phase: 1
Amps: 800
IP/NEMA Rating: NEMA 3R