AC Unit, 115V, 50/60Hz, 4.1/4.5A, 1600BTU

Item #: 0400616

Cat #: CR230216G015

UPC: 783510321598

$ 10140.59 EA
Company wide:
0 in stock
Air Conditioning Unit, Side Mount, NEMA Type 12, 3R, 115V 50/60Hz, 1400/1600 BTU/Hour, Material/Finish: Steel/White

Overview

Air Conditioning Unit, Side Mount, NEMA Type 12, 3R, 115V 50/60Hz, 1400/1600 BTU/Hour, Material/Finish: Steel/White

The nVent HOFFMAN HOFCR230216G015 ProAir Series combines state-of-the-art design with pleasing aesthetics. The Harsh Environment Package protects components exposed to the corrosive environment on the ambient side of the air conditioner.

Also known as: 783510321598, CR230216G015, HOFCR230216G015

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 12
BTU: 1600
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 12
Material: Steel
BTU: 1600