Dual Slide Dimmer, 300W, White

Item #: 0400459

Cat #: S2-LH-WH

UPC: 027557684460

Company wide:
0 in stock
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: White.

Overview

Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Clamshell Packaging, Color: White.

Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer, clamshell packaging in white

Also known as: 027557684460, S2-LH-WH, LUTS2LHWH

Specifications

Type: Slide, Dual, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: Slide, Dual, Single-Pole
Wattage: 300
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen