Intumescent 29 oz. caulking tube

Item #: 0400455

Cat #: SSS129

UPC: 730573011294

$ 48.64 EA
Company wide:
1 in stock
Series SSS Intumescent Sealant 29 Ounce Tube 52 Cu. In. (858 ml)

Overview

Series SSS Intumescent Sealant 29 Ounce Tube 52 Cu. In. (858 ml)
Also known as: 730573011294, SSS129, STISSS129

Specifications

Color: Red
Color: Red