
$ 109.80 EA
Company wide:
136
in stock
Documents & Guides
EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
Overview
EXO Crimp Tool With EXO-EX Die, Crimps ezEX-RJ45, ezEX44 And ezEX48 Connectors
The patented EXO Crimp Frame® with EXO-EX Die™ was developed to terminate larger cables and conductors (typically Cat6/6A). EXO Crimp Frame with EXO-EX Die™ is designed for the ezEX-RJ45® connectors. The ezEX-RJ45 connectors are an RJ45 pass through connector, developed for larger cables and conductors. Integrated Hi-Lo stagger for improved performance, one piece design pass through system. The EXO Crimp Frame has a patented push button lock, ergonomic TPR handles and works with the EZ-RJ45® Die for terminating EZ-RJ45 connectors.
Also known as: 849160008507, 100061C, PTM100061C
Specifications
| Type: | Crimper, RJ45 |
| Material: | Steel |
| Color: | Black/Red |
| Type: | Crimper, RJ45 |
| Color: | Black/Red |
| Material: | Steel |