APP KPCP2575J5MT MMIII 250W PSMH

Item #: 0400323

Cat #: KPCP2575J5MT

UPC: 781381886062

Company wide:
0 in stock

Overview

APP KPCP2575J5MT MMIII 250W P
Also known as: 781381886062, KPCP2575J5MT, APPKPCP2575J5MT

Specifications

Wattage: 250
Light Technology: HID
Wattage: 250
Light Technology: HID