Type 1 Enclosure 36x30x12.625

Item #: 0400301

Cat #: A36N3012LP

UPC: 783510819903

$ 1080.60 EA
Company wide:
0 in stock
Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 36.00x30.00x12.62, Material/finish: Steel/gray

Overview

Wall-mount Control Enclosure, Bulletin A1m (medium Type 1 Enclosures), Size/dims: 36.00x30.00x12.62, Material/finish: Steel/gray

Medium Hinged-Cover with Recessed Handle, Type 1, have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510819903, A36N3012LP, HOFA36N3012LP

Features & Benefits

  • Butt hinges on door
  • Mounting holes on back of enclosure
  • Flush cover and offset body
  • Recessed T-handle latch is flush with door

Specifications

Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 36 in
Finish: Powder Coated
Depth: 12.630 in
Weight: 92.600 lb
Width: 30 in
Color: Gray
Finish: Powder Coated
Weight: 92.600 lb
IP/NEMA Rating: NEMA 1, IP30
Height: 36 in
Depth: 12.630 in