RC610, Horizontal Marking Cards, Legend: 1 - 20

Item #: 0400259

Cat #: 0233 133.16

UPC: 662019969015

$ 2.54 EA
Clearance
Price good while supplies last
Company wide:
293 in stock
Documents & Guides
RC610, Horizontal Mount, (100) Marking Cards, Legend: 1 - 20, Even / Odd. For use with Double Deck M 4/6.D Terminal Blocks.

Overview

RC610, Horizontal Mount, (100) Marking Cards, Legend: 1 - 20, Even / Odd. For use with Double Deck M 4/6.D Terminal Blocks.
Also known as: 662019969015, 0233 133.16, ENT1SNA233133R1600

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal