10/4 w/Ground, MC, Aluminum Armor, Stranded

Item #: 0400144

Cat #: 104MCALSTRX250

UPC: 077680160249

$ 7.11 FT
Company wide:
5,000 in stock
Documents & Guides
10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Blue, Green. O.D.: .645"

Overview

10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Wire Colors (120 Volt): Red, Black, White, Blue, Green. O.D.: .645"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680160249, 104MCALSTRX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Coil
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Length: 250 ft
Jacket: Aluminum
Conductors: 4
Package Type: Coil