APP KPCP1775G3GMT MMIII 175W

Item #: 0400136
Cat #: KPCP1775G3GMT
UPC: 781381084727
$ 2526.70 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCP1775G3GMT MMIII 175W

Overview

APP KPCP1775G3GMT MMIII 175W
Also known as: 781381084727, KPCP1775G3GMT, APPKPCP1775G3GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID

Customer Reviews

No reviews for this product
(0)