APP KPCP172G2GMT MMIII 175W P

Item #: 0400128

Cat #: KPCP172G2GMT

UPC: 781381983792

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCP172G2GMT MMIII 175W P

Overview

APP KPCP172G2GMT MMIII 175W P
Also known as: 781381983792, KPCP172G2GMT, APPKPCP172G2GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID