Round Duplex Cover, Diameter: 4", Metallic, Brass

Item #: 0400124

Cat #: 523-DP

UPC: 784149172704

$ 107.07 EA
Company wide:
4 in stock
Documents & Guides
4" Round Cover, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass.

Overview

4" Round Cover, Metallic, Cover Type: Screw Plugs. Device Type: Duplex Receptacle. Color: Brass.

The Lew Electric 523-DP is a 4-inch round brass cover that features two 1 1⁄2-inch screw plugs. The cover is designed for a duplex receptacle application in the 812 series and 32 series boxes. It includes a cork gasket and three 8/32 by 1⁄2-inch screws.

Also known as: 784149172704, 523-DP, LEW523DP

Specifications

Material: Brass
Material: Brass