APP KPCP1710G3MT MMIII 175W P

Item #: 0400097

Cat #: KPCP1710G3MT

UPC: 781381084789

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCP1710G3MT MMIII 175W P

Overview

APP KPCP1710G3MT MMIII 175W P
Also known as: 781381084789, KPCP1710G3MT, APPKPCP1710G3MT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID