APP KPCP1710G3GMT MMIII 175W

Item #: 0400095

Cat #: KPCP1710G3GMT

UPC: 781381084802

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCP1710G3GMT MMIII 175W

Overview

APP KPCP1710G3GMT MMIII 175W
Also known as: 781381084802, KPCP1710G3GMT, APPKPCP1710G3GMT

Specifications

Wattage: 175
Light Technology: HID
Wattage: 175
Light Technology: HID