Kichler 6UCSK30BZT

Item #: 0400032

Cat #: 6UCSK30BZT

UPC: 783927525718

Company wide:
0 in stock
Documents & Guides
KICH 6UCSK30BZT 6U LED 2700K/

Overview

KICH 6UCSK30BZT 6U LED 2700K/
Also known as: 783927525718, 6UCSK30BZT, KIC6UCSK30BZT

Specifications

Material: Aluminum
Light Technology: LED
Material: Aluminum
Light Technology: LED