20-MTW-STR-BROWN 500FT

Item #: 0400028

Cat #: 20MTWSTRBROX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20-MTW-STR-BROWN 500FT

Overview

20-MTW-STR-BROWN 500FT
Also known as: 20MTWSTRBROX500

Specifications

Color: Brown
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Color: Brown
Volts AC: 600
Gauge: 20 AWG
Material: Copper
Conductors: 1
Stranding: Stranded