
22" LED Undercabinet Light, Color: Bronze.
Item #: 0400022
Cat #: 6UCSK22BZT
UPC: 783927525688
Company wide:
0
in stock
22" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.
Overview
22" LED Undercabinet Light, 2700K or 3000K, Color: Bronze.
The high quality light output of the 6U Series LED under-cabinet fixture offers a consistently diffused, spot-free lighting effect. The ability to switch the fixture between 2700K and 3000K allows for the ultimate in homeowner customization.
Also known as: 783927525688, 6UCSK22BZT, KIC6UCSK22BZT
Specifications
| Material: | Aluminum |
| Light Technology: | LED |
| Material: | Aluminum |
| Light Technology: | LED |