22 - 32 Amp, IEC, Overload Relay

Item #: 0399958

Cat #: TA75DU32

UPC: 013614216699

$ 79.19 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
22 - 32 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.

Overview

22 - 32 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF50 - A/AE/AF75 Frame Contactors.

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216699, TA75DU32, ABBTA75DU32

Specifications

Poles: 3
Amps: 32
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 22 - 32
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 22 - 32
Amps: 32
Family / Style: A-Line