APP KPCL7010J3-MT MM III HPS 70W 1"

Item #: 0399908

Cat #: KPCL7010J3MT

UPC: 781381557290

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCL7010J3MT MM III HPS 7

Overview

APP KPCL7010J3MT MM III HPS 7
Also known as: 781381557290, KPCL7010J3MT, APPKPCL7010J3MT

Features & Benefits

  • All exterior components are 316 stainless steel or corrosion-resistant composite
  • Space-saving flush or exterior mounted models available
  • Local visual indicators provide system status
  • Leak compensation models are equipped with rapid purge valve and visual purge status indicator
  • Purge and Pressurization is a protection method used with Type 4, 4X and 12 (IP54 recommended minimum) enclosures. The enclosure is initially purged to remove any internal explosive gases or dust. PLCSKIT
  • Ambient operating temperature -4°F (-20°C) to 131°F (55°C)
  • Type X models provide automatic purge cycle and 4PNO/20A/440VAC power contactor with 115 VAC or 230 VAC coil

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID