APP KPCL7010J3-48 MM III HPS 70W 1"

Item #: 0399896

Cat #: KPCL7010J348

UPC: 781381558044

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCL7010J348 MM III HPS 7

Overview

APP KPCL7010J348 MM III HPS 7
Also known as: 781381558044, KPCL7010J348, APPKPCL7010J348

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID