Meter Stack, 125A, Residential, 3 Socket, 1-Phase In, 1Phase Out

Item #: 0399603

Cat #: 1MM312R

UPC: 786849051891

$ 415.42 EA
Company wide:
143 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-Phase In, 1-Phase Out, 3 Meter Sockets, 120/240V, 125 AMP Socket Rating, 800 AMP Bus Rating, Aluminum Bus, Does Not Include 5th Jaw. ***Requires (3) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings

Also known as: 786849051891, 1MM312R, CUT1MM312R, Meter stack

Specifications

Amps: 125, 800
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 125, 800
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Sockets: 3
Phase: 1
Jaws: 4