2-1/2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 275' Reel

Item #: 0399519

Cat #: 212LTULX275

UPC: 980050024013

$ 14.22 FT
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 275 Foot Reel

Overview

2-1/2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 275 Foot Reel

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 980050024013, 212LTULX275

Specifications

Jacket: PVC
Length: 275 ft
Color: Gray
Material: Steel
Diameter: 2 1/2 in
Package Type: Reel
Type: Type UA
Jacket: PVC
Color: Gray
Diameter: 2 1/2 in
Type: Type UA
Length: 275 ft
Material: Steel
Package Type: Reel