2" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 500' Reel

Item #: 0399518

Cat #: 2LTULX500

UPC: 782673261055

$ 9.25 FT
Company wide:
440 in stock
Documents & Guides
2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Reel

Overview

2 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 500 Foot Reel

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 782673261055, 2LTULX500, seal tight, rain tight

Specifications

Length: 500 ft
Color: Gray
Material: Steel
Diameter: 2 in
Length: 500 ft
Material: Steel
Color: Gray
Diameter: 2 in