1-1/4" Liquidtight Steel Flex, UL Listed, Type UA, Gray, 1000' Reel

Item #: 0399516

Cat #: 114LTULX1000

UPC: 077680290304

$ 6.05 FT
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip

Overview

1-1/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Gray, 1000 Foot Reel, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: 077680290304, 114LTULX1000, sealtitie

Specifications

Diameter: 1 1/4 in
Length: 1000 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: Type UA
Diameter: 1 1/4 in
Jacket: PVC
Material: Steel
Type: Type UA
Length: 1000 ft
Color: Gray
Package Type: Reel