
225A, Commercial Meter Stack, NEMA 3R, Single Phase,120/240VAC
Item #: 0399422
Cat #: 35SS120RAB
UPC: 786849053000
$ 3332.04 EA
Company wide:
18
in stock
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (1) Ring Style, 5-Jaw, 225 Amp Meter Socket, 208Y/120V AC In, Single Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (1) Bolt-on Type Main Tenant Circuit Breaker (Type EHD2 which requires (1) 37MMCBK kit, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (1) Ring Style, 5-Jaw, 225 Amp Meter Socket, 208Y/120V AC In, Single Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (1) Bolt-on Type Main Tenant Circuit Breaker (Type EHD2 which requires (1) 37MMCBK kit, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Also known as: 786849053000, 35SS120RAB, CUT35SS120RAB
Specifications
| Phase: | 1 |
| Volts AC: | 120/240, 120/208Y |
| Jaws: | 5 |
| Amps: | 225 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 1 |
| Jaws: | 5 |
| Sockets: | 1 |
| Volts AC: | 120/240, 120/208Y |
| Amps: | 225 |
| IP/NEMA Rating: | NEMA 3R |