Eaton General purpose encapsulated transformer

Item #: 0399257

Cat #: S10N11S03N

UPC: 786680103063

$ 1543.16 EA
Company wide:
0 in stock
Documents & Guides
General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 120/240V, 115¦C, 3 kVA, Al windings, Frame: 176, Indoor-Outdoor

Overview

General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 120 X 240V, Taps: None, SV: 120/240V, 115¦C, 3 kVA, Al windings, Frame: 176, Indoor-Outdoor

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680103063, S10N11S03N, CUTS10N11S03N, isolation transformer

Specifications

Phase: 3
Type: Buck - Boost, Transformer
Volt Amps: 3kVA
Primary Voltage: 120/240
Phase: 3
Volt Amps: 3kVA
Type: Buck - Boost, Transformer
Primary Voltage: 120/240