C-h S10n11s16n Ep Gen Purp Transfor

Item #: 0399252

Cat #: S10N11S16N

UPC: 786680103049

$ 989.12 EA
Company wide:
0 in stock
1.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 120/240v, 115 Degree C, Aluminum Windings

Overview

1.5 Kva Rating, 1-phase, General Purpose Transformer, Sand And Resin Encapsulated, 120 X 240v, 120/240v, 115 Degree C, Aluminum Windings
Also known as: 786680103049, S10N11S16N, CUTS10N11S16N

Specifications

Type: Buck - Boost, Transformer
Volt Amps: 1.500kVA
Phase: 1
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 1.500kVA
Primary Voltage: 120/240