This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
3 pole thermal overload relay with 36-52 amperes setting range. Rated insulation voltage 690V.
Overview
3 pole thermal overload relay with 36-52 amperes setting range. Rated insulation voltage 690V.
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 013614216729, TA75DU52, ABBTA75DU52
Specifications
| Poles: | 3 |
| Amps: | 52 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Family / Style: | A-Line |
| Amps Range: | 36 - 52 |
| Poles: | 3 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Amps Range: | 36 - 52 |
| Amps: | 52 |
| Family / Style: | A-Line |