This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
3 pole thermal overload relay with 22-32 amperes setting range
Overview
3 pole thermal overload relay with 22-32 amperes setting range
Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.
Also known as: 013614216668, TA42DU32, ABBTA42DU32
Specifications
| Poles: | 3 |
| Amps: | 32 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Family / Style: | A-Line |
| Amps Range: | 22 - 32 |
| Poles: | 3 |
| Type: | NEMA, Thermal, IEC, Overload Relay |
| Amps Range: | 22 - 32 |
| Amps: | 32 |
| Family / Style: | A-Line |