APP KPCL1075GMTZ2 MMIII C HPS 100W

Item #: 0399106

Cat #: KPCL1075GMTZ2

UPC: 781381209335

Company wide:
0 in stock
Documents & Guides
No Documents Available
APP KPCL1075GMTZ2 MMIII C HPS 100W

Overview

APP KPCL1075GMTZ2 MMIII C HPS 100W
Also known as: 781381209335, KPCL1075GMTZ2, APPKPCL1075GMTZ2

Specifications

Wattage: 100
Light Technology: HID
Wattage: 100
Light Technology: HID