Replacement Fuse

Item #: 0399014

Cat #: FUSE-11A/1000V-B1

UPC: 095969045995

$ 21.63 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 11A/1000V, Compatible Models: 21-3, 23-III, 25, 26-III, 27, 73-III, 77-IIII, 75-3, 79-III, 83, 83-III, 85, 85-III, 87 (S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV, 111, 112, 175, 177, 179, 187,189, 863, 865, 867, 867B

Overview

Fuse, 11A/1000V, Compatible Models: 21-3, 23-III, 25, 26-III, 27, 73-III, 77-IIII, 75-3, 79-III, 83, 83-III, 85, 85-III, 87 (S/N over 65650001), 87-III, 87E-III, 87-IV, 89-IV, 111, 112, 175, 177, 179, 187,189, 863, 865, 867, 867B

The Fluke TLK289 - Industrial Master Test Lead Set is designed for electrical and electronics testing in today’s industrial environment. Fluke test leads, alligator clips and test probes broaden the ability to take meter measurements, extending the capabilities of your meter. They are an integral part of the complete measurement system, helping to get accurate readings while remaining safe. Includes 8 items.

Also known as: 095969045995, FUSE-11A/1000V-B1, FLUFUSE11A1000V

Specifications

Type: Accessory, Fuse
Volts AC: 1kV
Volts DC: 1000
Type: Accessory, Fuse
Volts DC: 1000
Volts AC: 1kV